クロマトグラフィーチューブ, PEEK
PEEK tubing, black stripe, 0,10 mm, 1,58 mm, 3 m
Catalog # 16-PEEK-04-3M
Supplier: HICHROM
Jump to:
Product Details & Documents
PEEK
- Inert and biocompatible
- Excellent for high pressure applications (413 bar)
Ten times less oxygen permeable than PTFE and with a greater temperature resistance. Completely flexible, easy to cut and suitable for a wide range of applications. Can be used with PEEK fingertight fittings or stainless steel nuts and ferrules.
Specifications
- 外径:1,58 mm
- 内径:0,10 mm
- 説明:PEEK tubing, black stripe
- 長さ:3 m
- Seq:06



