クロマトグラフィーチューブ, PEEK
PEEK tubing, natural, 0,05 mm, 1,58 mm, 3 m
16-PEEK-02-3M
: HICHROM
PEEK
- Inert and biocompatible
- Excellent for high pressure applications (413 bar)
Ten times less oxygen permeable than PTFE and with a greater temperature resistance. Completely flexible, easy to cut and suitable for a wide range of applications. Can be used with PEEK fingertight fittings or stainless steel nuts and ferrules.
- 外径:1,58 mm
- 内径:0,05 mm
- 説明:PEEK tubing, natural
- 長さ:3 m
- Seq:04



