クロマトグラフィーチューブ, PTFE
0,50 mm, 1,59 mm, 3 m
Catalog # 16-PTFE-20-3M
Supplier: HICHROM
Jump to:
Product Details & Documents
PTFE
- Flexible and economical
- Excellent solvent resistance
Inert to all chemicals used in HPLC but suitable for low-pressure applications only. The most common tubing used to connect the solvent reservoir to the pump.
Specifications
- 外径:1,59 mm
- 内径:0,50 mm
- 長さ:3 m
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



