クロマトグラフィーチューブ, PTFE
1,58 mm, 3,18 mm, 3 m
Catalog # 08-PTFE-62-3M
Supplier: HICHROM
Jump to:
Product Details & Documents
PTFE
- Flexible and economical
- Excellent solvent resistance
Inert to all chemicals used in HPLC but suitable for low-pressure applications only. The most common tubing used to connect the solvent reservoir to the pump.
Specifications
- 外径:3,18 mm
- 内径:1,58 mm
- 長さ:3 m
- Seq:14



