クロマトグラフィーチューブ, PEEK
PEEK tubing, blue stripe, 0,25 mm, 1,58 mm, 10 m
16-PEEK-10-10M
: HICHROM
PEEK
- Inert and biocompatible
- Excellent for high pressure applications (413 bar)
Ten times less oxygen permeable than PTFE and with a greater temperature resistance. Completely flexible, easy to cut and suitable for a wide range of applications. Can be used with PEEK fingertight fittings or stainless steel nuts and ferrules.
- 外径:1,58 mm
- 内径:0,25 mm
- 説明:PEEK tubing, blue stripe
- 長さ:10 m
- Seq:26



