VWR®, ペトリ皿、PS
With 3 vents, double-outer bag, 90 mm, 14 mm, Aseptic, 30/sleeve
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).
- Stable stacking
- Perfectly flat and retain shape up to 55 °C
- Excellent optical quality: Total transparency
- Compliant with automatic plate pourers
- Available in 55, 65, 90 and 140 mm diameter
Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.
Certificates on request.
: Certificates available upon request.
Specifications
- 直径:90 mm
- Packed:30/sleeve
- Sterility:Aseptic
- Version:With 3 vents, double-outer bag
- 高さ:14 mm
- Seq:14



