VWR®, ペトリ皿、PS
With 3 vents, 90 mm, 16 mm, Aseptic, 30/sleeve
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).
- Stable stacking
- Perfectly flat and retain shape up to 55 °C
- Excellent optical quality: Total transparency
- Compliant with automatic plate pourers
- Available in 55, 65, 90 and 140 mm diameter
Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.
Certificates on request.
: Certificates available upon request.
Documents
Specifications
- 直径:90 mm
- Packed:30/sleeve
- Sterility:Aseptic
- Version:With 3 vents
- 高さ:16 mm
- Seq:22
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



