VWR®, ミルク用セロロジカルピペット
2,2 ml, 0,01 ml, +, 2,2/2,1/2,0+1,1/1,0/0,5 ml, Black, Individually wrapped (paper/plastic)
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS, transparent, graduated, sterile. These disposable pipettes for liquid transfers are made of GPPS (general polystyrene) with PO (Polyolefin) filter, in compliance with USP Class VI.
- Temperature resistance: –20 to +50 °C
- DNase-/RNase-free, non pyrogenic, non cytotoxic
- Meet the requirement of BSE/TSE, latex-free
- Sterilised by irradiation
- Graduations are calibrated for accurate dispensing to within ±2%
- Every product is printed with a batch number for tracebility
- Manufactured in a Class 100000 cleanroom environment
- Manufactured under EN ISO 13485 and ISO 9001 quality management
Use dispenser box for easy opening.
Specifications
- Colour code:Black
- Packed:Individually wrapped (paper/plastic)
- Sterile:+
- 容量:2,2 ml
- Seq:03
- Division:0,01 ml
- Graduations:2,2/2,1/2,0+1,1/1,0/0,5 ml
- Cat. No.:612-5853
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



