VWR®, ミルク用セロロジカルピペット
1,1 ml, 0,1 ml, +, 1,1/1,0/0,5 ml, Purple, Individually wrapped (paper/plastic)
Catalog # 612-5851
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS, transparent, graduated, sterile. These disposable pipettes for liquid transfers are made of GPPS (general polystyrene) with PO (Polyolefin) filter, in compliance with USP Class VI.
- Temperature resistance: –20 to +50 °C
- DNase-/RNase-free, non pyrogenic, non cytotoxic
- Meet the requirement of BSE/TSE, latex-free
- Sterilised by irradiation
- Graduations are calibrated for accurate dispensing to within ±2%
- Every product is printed with a batch number for tracebility
- Manufactured in a Class 100000 cleanroom environment
- Manufactured under EN ISO 13485 and ISO 9001 quality management
Use dispenser box for easy opening.
Specifications
- Colour code:Purple
- Packed:Individually wrapped (paper/plastic)
- Sterile:+
- 容量:1,1 ml
- Seq:01
- Division:0,1 ml
- Graduations:1,1/1,0/0,5 ml
- Cat. No.:612-5851
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



