Rankem®, Solution Bottles, Plain, Tooled Neck
Solution bottle, O.D×H: 235×430 mm, 10000 ml, Clear
Catalog # RANKBS-PTN-10000
Supplier: Transene
Jump to:
Product Details & Documents
Specifications
- 容量:10000 ml
- Colour:Clear
- 説明:Solution bottle, O.D×H: 235×430 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



