シリンジフィルター、RanDisc™、ナイロン
13 mm, 0,22 µm, Nylon
Catalog # RANKNY4513SF
Supplier: Transene
Jump to:
Product Details & Documents
RanDisc syringe filter with nylon membrane are ready to use syringe filters which provides high flow rates at low inlet pressures. High flow rates also ensures high total throughputs i.e. filtration requirements with volumes upto 10 to 15 ml to be clarified or ultracleaned.
- Simple, rapid and reliable ultra cleaning of small volume samples for HPLC/GC analysis
- For rapid small volume sterilisation
- For particle removal, ultra cleaning and purification
Specifications
- 直径:13 mm
- Membrane:Nylon
- 細孔サイズ:0,22 µm
- Seq:05



