Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, エコノミースピルキット

Economy spill kit, maintanence, 32 l, 406,4×508,0×101,6 mm
  121-0177
VWR®, エコノミースピルキット
  121-0177
VWR®, エコノミースピルキット
VWR®, エコノミースピルキット

Economy spill kit, maintanence, 32 l, 406,4×508,0×101,6 mm

 
 
   
1 * 1 items
 

These economy spill kits combine absorbents and instructions in a space-saving container. They are ideal for workers on the go like truck drivers, field workers, etc.

  • Improve worker productivity and efficiency
  • Fast spill response
  • Yellow PVC bag offers high visibility spill control storage
  • Highly versatile, surfactant treated, fire resistance
  • Water resistant, lightweight bag keeps sorbents dry

Brightly coloured absorbent, picks up a wide range of aggressive chemicals while remaining chemically inert. White absorbents pick up petroleum-based fluids, paints and non water soluble chemicals while repelling water - great for indoor and outdoor use. Grey absorbents pick up water-based, petroleum-based and non aggressive, chemical fluids.

 : Every kit is supplied with 25 pads (410×510 mm), 4 socks (Ø 76×1220 mm) and 1 instruction sheet.

 : Packed in a durable, see-through PVC bag with shoulder strap.

 
  • 説明:
    Economy spill kit, maintanence
  • Seq:
    02
  • W×D×H:
    406,4×508,0×101,6 mm
  • Absorbency:
    32 l
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.