VWR®, エコノミースピルキット
Economy spill kit, oil, 32 l, 406,4×508,0×101,6 mm
Catalog # 121-0176
Supplier: VWR Collection
Jump to:
Product Details & Documents
These economy spill kits combine absorbents and instructions in a space-saving container. They are ideal for workers on the go like truck drivers, field workers, etc.
- Improve worker productivity and efficiency
- Fast spill response
- Yellow PVC bag offers high visibility spill control storage
- Highly versatile, surfactant treated, fire resistance
- Water resistant, lightweight bag keeps sorbents dry
Brightly coloured absorbent, picks up a wide range of aggressive chemicals while remaining chemically inert. White absorbents pick up petroleum-based fluids, paints and non water soluble chemicals while repelling water - great for indoor and outdoor use. Grey absorbents pick up water-based, petroleum-based and non aggressive, chemical fluids.
注文情報: Every kit is supplied with 25 pads (410×510 mm), 4 socks (Ø 76×1220 mm) and 1 instruction sheet.
包装: Packed in a durable, see-through PVC bag with shoulder strap.
Documents
VWR Absorbents - Storage and Shelf Life
Product Literature
Specifications
- 説明:Economy spill kit, oil
- Seq:03
- W×D×H:406,4×508,0×101,6 mm
- Absorbency:32 l



