HPLCカラム、亜鉛
Analytical, Zinc, 4,00 mm, 20 mm
Catalog # HICHZN10-20DF
Supplier: HICHROM
Jump to:
Product Details & Documents
Specifications
- カラム形式:Analytical
- 内径:4,00 mm
- 長さ:20 mm
- Seq:01
- Phase:Zinc
- Cat. No.:HICHZN10-20DF
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



