Order Entry
Japan
Orders LinkContactUsLinkComponent
HPLCカラム、亜鉛

HPLCカラム、亜鉛

Guard cartridge, Zinc, 3,20 mm, 10 mm
Catalog # HICHZN10-10C5
   Low Manufacturing Impact
Supplier:   HICHROM
HPLCカラム、亜鉛
Catalog # HICHZN10-10C5
Supplier:  HICHROM
   Low Manufacturing Impact
HPLCカラム、亜鉛
HPLCカラム、亜鉛

Guard cartridge, Zinc, 3,20 mm, 10 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • カラム形式:
    Guard cartridge
  • 内径:
    3,20 mm
  • 長さ:
    10 mm
  • Seq:
    02
  • Phase:
    Zinc
  • Cat. No.:
    HICHZN10-10C5
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.