空カラム、 ステンレス製
Empty steel tube, Semi-preparative, Stainless steel, 10,00 mm, 250 mm
Catalog # HICHEMPTUB-250SP1
Supplier: HICHROM
Jump to:
Product Details & Documents
Specifications
- カラム形式:Semi-preparative
- 内径:10,00 mm
- 説明:Empty steel tube
- 長さ:250 mm
- Seq:04
- Column hardware:Stainless steel
- Cat. No.:HICHEMPTUB-250SP1
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



