VWR®, ビジターコート、PP、防水
White, XXL
Catalog # 113-8994
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable, waterproof visitor coats, with collar, are made from non woven, laminated PP fabric.
- Press stud closure
- Elastic wrists
- Two pockets (one breast pocket, one side pocket)
- Free from natural rubber latex
Weight: 48 g/m²
Packaging: 1 piece per bag, 50 bags per case.
Documents
Food contact certificate F
Additional Product Details
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- 衣服のサイズ:XXL
- Colour:White
- Seq:03
- Cat. No.:113-8994
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
- Weight:48 g/m²



