VWR®, ビジターコート、PP、防水
White, XL
113-8984
These disposable, waterproof visitor coats, with collar, are made from non woven, laminated PP fabric.
- Press stud closure
- Elastic wrists
- Two pockets (one breast pocket, one side pocket)
- Free from natural rubber latex
Weight: 48 g/m²
: 1 piece per bag, 50 bags per case.
- 衣服のサイズ:XL
- Colour:White
- Seq:02
- Cat. No.:113-8984
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
- Weight:48 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



