VWR®, フェイスマスク、 3層、 不織布製PP
With ties, White
Catalog # 113-8928
Supplier: VWR Collection
Jump to:
Product Details & Documents
Face masks made from 3 ply, non woven PP featuring a nose bridge and ear loops or ties.
- Latex-free
- Bacterial filtration efficiency: 90%
- Particle filtration efficiency: 98,5%
- Particle size: 0,1 μm
- For industrial and cleanroom use only; do not use for protection against COVID-19
- This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745/Directive 93/42/EEC
- This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425
Density: 20 g/m² (front layer); 25 g/m² (back layer); 20 g/m² (centre).
Documents
CoC VWR Face Masks, 3 Ply, Non Woven PP.pdf
Conformity declaration
COC_VWRI113-0714_D9210085 COC_VWRI113-0714_D9211143 COC_VWRI113-0716_D210097 COC_VWRI113-0716_D9200115 COC_VWRI113-0716_D9210097
More
Food contact certificate F
Additional Product Details
IFU VWR Face Mask 3-Ply Earloops White IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, Blue, With ear loops IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, Green, With ear loops IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, White, With earloops IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, White, With ties
TDS_VWR_HYGIENE_MASK_3PLY_BLUE_EARLOOPS TDS_VWR_HYGIENE_MASK_3PLY_GREEN_EARLOOPS
Product specification
VWR® Disposable Facemasks VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Type:With ties
- Colour:White



