Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, フェイスマスク、 3層、 不織布製PP

VWR®, フェイスマスク、 3層、 不織布製PP

With earloops, White
Catalog # 113-8927
Supplier:   VWR Collection
VWR®, フェイスマスク、 3層、 不織布製PP
Catalog # 113-8927
Supplier:  VWR Collection
VWR®, フェイスマスク、 3層、 不織布製PP
VWR®, フェイスマスク、 3層、 不織布製PP

With earloops, White

Price
Inquire For Price
Log in for availability
1 * 1.000 items
Product Details & Documents

Face masks made from 3 ply, non woven PP featuring a nose bridge and ear loops or ties.

  • Latex-free
  • Bacterial filtration efficiency: 90%
  • Particle filtration efficiency: 98,5%
  • Particle size: 0,1 μm
  • For industrial and cleanroom use only; do not use for protection against COVID-19
  • This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745/Directive 93/42/EEC
  • This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425

Density: 20 g/m² (front layer); 25 g/m² (back layer); 20 g/m² (centre).

Specifications
  • Type:
    With earloops
  • Colour:
    White
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.