Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, グローブライナー

VWR®, グローブライナー

Half-finger liners, M, Orange, 2mm ± 10%, 20 pairs/bag
  112-1910
VWR®, グローブライナー
  112-1910
VWR®, グローブライナー
VWR®, グローブライナー

Half-finger liners, M, Orange, 2mm ± 10%, 20 pairs/bag

 
 
   
1 * 20 PAIR
 

These durable and reusable glove liners are made from 100% nylon. They are compatible with stringent cleanroom requirements, and can be used effectively as a gowning glove. Low linting.

  • Reduces perspiration and wicks moisture during extended use
  • Prevents skin irritation without diminishing tactile sensitivity
  • Limits wear and tear to extend life of gloves, and conserve resources
  • Pre-laundered, will not shrink during washing

Basic weight: 21,5 g/pair ±10%

Thickness: 2 mm ±10%

Surface resistivity: 1×10⁹ ±10% ohms/m²

Used glove liners can be recycled after use using the Recycling solution for disposable gloves, Zero Waste Box™from TerraCycle.

 
  • 手袋のサイズ:
    M
  • Packed:
    20 pairs/bag
  • Colour:
    Orange
  • Seq:
    07
  • 厚さ:
    2mm ± 10%
  • モデル:
    Half-finger liners
  • Cat. No.:
    112-1910
  • Disposable / reusable:
    Reusable
  • Cuff style:
    Knit wrist
  • Ambidextrous / hand-specific:
    Ambidextrous
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.