マイクロチューブラック、80箇所
VWR® 80-well microtube rack, Yellow, 80 (5×16), 1,5/2,0 ml, 225×67×28 mm
VWRU82024-471
Fraction collector plate style rack made of PP.
- Moulded-in coordinates to aid orientation
- Conical shaped holes (Ø 11 mm) to hold microtubes securely
- Easily fill and transfer 80 tubes in compact arrangement (5×16 array)
- For tubes:1,5/2,0 ml
- 穴の数:80 (5×16)
- Colour:Yellow
- 説明:VWR® 80-well microtube rack
- Seq:03
- W×D×H:225×67×28 mm



