VWR® Star Tec, 実験用椅子
Laboratory chair Star Tec, with black upholstery artificial leather and grey coloured handle, 620 - 890 mm, Castors, Stop&Go, Height adjustable, chrome plated
Catalog # 132-1395
Supplier: VWR Collection
VWR® Star Tec, 実験用椅子
Catalog # 132-1395
Supplier: VWR Collection
Jump to:
Product Details & Documents
These laboratory chairs, with seat and back in black upholstery artificial leather, are soft and comfortable. The permanent backrest follows all movements and supports dynamic sitting in laboratories. Extra large and ergonomically designed backrest with integrated lumbar support, the upholstery pads on the backrest provide maxiumum seating comfort and optimal microclimate, the tapered backrest in the upper area offers elbow room for flexible work in the laboratory and maximum freedom of movement.
- Washable, resistant to desinfectants
- Robust and easy to clean
- Backrest adjustable in height and inclination
- Seat inclination adjustment supports a forward angled working position which is typical for laboratory work
- Every function can be operated comfortable and easily in a sitting position
- Pratical handle on the backrest provides maximum mobility and easy handling
- Solid plastic black star base
Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.
Certifications: Suitable for use in biosafety laboratories BSL 1 and BSL 2, GMP conformity.
Specifications
- 説明:Laboratory chair Star Tec, with black upholstery artificial leather and grey coloured handle
- 高さ:620 - 890 mm
- Seq:06
- Foot style:Castors, Stop&Go
- Foot ring:Height adjustable, chrome plated
- Cat. No.:132-1395
- Environmental certification:ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- Environmentally Preferable:Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Accessories
Product Information
- Catalog #説明AvailabilityPrice
- 132-07024-D-multifunctional armrest: Height, depth and width adjustable as well as pivotedLog in for availability1 * 2 items



