Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, バッグ、ブルーツイストシール

450 ml, 2×500, 114×229 mm, 63 µm
Catalog # 129-9608
Supplier:   VWR Collection
VWR®, バッグ、ブルーツイストシール
Catalog # 129-9608
Supplier:  VWR Collection
VWR®, バッグ、ブルーツイストシール
VWR®, バッグ、ブルーツイストシール

450 ml, 2×500, 114×229 mm, 63 µm

Price
Inquire For Price
Log in for availability
1 * 1.000 items
Product Details & Documents

This line of blue twist-seal printed bags, with safety tab and two round wires, has been specifically designed for food industry. The bags accommodate solid, semi-solid and liquid compounds.

  • Blue tear-off for increased visibility
  • Distinct colour avoids possible foreign matter contamination
  • Visual recognition of the product, but can also be used to segregate within a factory environment
  • Made from virgin PE
  • Optimised opening area to facilitate insertion of sample
  • Lot number traceability
  • Bags accommodate solid, semi-solid and liquid compounds
  • All sterile sampling bags are also free from RNase, DNase and pyrogens

Certifications: Food contact approved.

Specifications
  • Packed:
    2×500
  • 容量:
    450 ml
  • Seq:
    01
  • サイズ:
    114×229 mm
  • 厚さ:
    63 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.