VWR®, スライダージップバッグ
50 µm, 250×350 mm
Catalog # 129-1202
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® slider zip bags, in LDPE, transparent, with blue slider. For the packing and storage of goods.
- Can be used from −10 to +65 °C
- Do not contain any ingredients of animal origin
: Manufactured under ISO 9001:2015 standard.
: 50 pcs/outer bag, 10 outer bags/case.
Specifications
- 寸法:250×350 mm
- Seq:11
- 厚さ:50 µm



