VWR®, スライダージップバッグ
50 µm, 250×350 mm
129-1200
VWR® slider zip bags, in LDPE, transparent, with blue slider. For the packing and storage of goods.
- Can be used from −10 to +65 °C
- Do not contain any ingredients of animal origin
Certifications: Manufactured under ISO 9001:2015 standard.
Packaging: 50 pcs/outer bag, 10 outer bags/case.
- 寸法:250×350 mm
- Seq:21
- 厚さ:50 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



