VWR®, スライダージップバッグ
Sliding lock bag, 60 my strength, 50 µm, 300×400 mm
VWR® slider zip bags, in LDPE, transparent, with blue slider. For the packing and storage of goods.
- Can be used from −10 to +65 °C
- Do not contain any ingredients of animal origin
: Manufactured under ISO 9001:2015 standard.
: 50 pcs/outer bag, 10 outer bags/case.
- 説明:Sliding lock bag, 60 my strength
- 寸法:300×400 mm
- Seq:02
- 厚さ:50 µm



