VWR®, スライダージップバッグ
Sliding lock bag, 60 my strength, LDPE, 50 µm, 250×350 mm
Catalog # 129-1198
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® slider zip bags, in LDPE, transparent, with blue slider. For the packing and storage of goods.
- Can be used from −10 to +65 °C
- Do not contain any ingredients of animal origin
Certifications: Manufactured under ISO 9001:2015 standard.
Packaging: 50 pcs/outer bag, 10 outer bags/case.
Specifications
- 説明:Sliding lock bag, 60 my strength
- 寸法:250×350 mm
- Material:LDPE
- Seq:01
- 厚さ:50 µm



