マイクロチューブラック、80箇所
VWR® 80-well microtube rack, Assorted, 80 (5×16), 1,5/2,0 ml, 225×67×28 mm
Catalog # VWRU82024-479
Supplier: VWR Collection
Jump to:
Product Details & Documents
Fraction collector plate style rack made of PP.
- Moulded-in coordinates to aid orientation
- Conical shaped holes (Ø 11 mm) to hold microtubes securely
- Easily fill and transfer 80 tubes in compact arrangement (5×16 array)
Specifications
- For tubes:1,5/2,0 ml
- 穴の数:80 (5×16)
- Colour:Assorted
- 説明:VWR® 80-well microtube rack
- Seq:01
- W×D×H:225×67×28 mm



