VWR®, セルリフター
19 mm flat blade with 2,5 mm narrow blade end, 234 mm
Catalog # 734-2979
Supplier: VWR Collection
Jump to:
Product Details & Documents
Flat blade cell lifter for manual harvesting of cells, manufactured from high grade PE. Designed for removing cells from flasks or dishes.
- Bevelled edge blade on one end and narrow blade or J-hook on the other
- Sterilised by electron beam irradiation
- Free from DNase, RNase and non-pyrogenic
Specifications
- 説明:19 mm flat blade with 2,5 mm narrow blade end
- 総長:234 mm
- Cat. No.:734-2979
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



