Order Entry
Japan
Orders LinkContactUsLinkComponent
ビーカー、ローフォーム、Griffin

ビーカー、ローフォーム、Griffin

10 ml, 34 mm, 25 mm
Catalog # VWRU10754-696
Supplier:   VWR Collection
ビーカー、ローフォーム、Griffin
Catalog # VWRU10754-696
Supplier:  VWR Collection
ビーカー、ローフォーム、Griffin
ビーカー、ローフォーム、Griffin

10 ml, 34 mm, 25 mm

Price
$58.11
Log in for availability
1 * 12 items
Product Details & Documents

VWR® low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass. They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics.

  • Double capacity scale
  • Uniform wall thickness
  • Very good chemical resistance
  • High temperature resistance

Printed with white graduated scale and a durable marking area.

Certifications: Meets ASTM E960, E960-93.

Specifications
  • 外径:
    25 mm
  • 容量:
    10 ml
  • 高さ:
    34 mm
  • Seq:
    01