VWR®, シングルウェル細胞培養プレート
Single-well plate, TC treated, 1, 97 cm², 35 ml, 73 ml
Catalog # 734-2966
Supplier: VWR Collection
Jump to:
Product Details & Documents
Single-well cell culture plates, made from clear PS, are available plasma-treated for consistent cell attachment and growth, or non-treated for use in applications where cell attachment is not desired.
- Increased internal plate dimension, providing larger area for cell growth
- Standard SBS footprint makes them compatible with standard equipment and automated systems
- Free from DNase, RNase, and human DNA, certified non-pyrogenic, non-cytotoxic
- Sterilised by electron beam irradiation
TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.
Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.
Temperature range: –20 to +50 °C.
: ISO 13485:2003, ISO 9001:2008.
Specifications
- ウェルの数:1
- Recommended working volume:35 ml
- 説明:Single-well plate, TC treated
- Culture area:97 cm²
- Well volume:73 ml
- Cat. No.:734-2966
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



