シューズカバー、SMS
Shoe covers, universal, White, 901 mm
Catalog # VWRU10858-532
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable sterile boot covers are manufactured from 60 g/m² spunbond meltblown spunbond SMS fabric and feature a 250 g/m² PVC sole.
- Bonded seams
- Elastic bands for a secure fit
- Slip resistant sole
- Sterility Assurance Level (SAL) of 10⁻⁶
Certifications: ISO 9001, ISO13485, ISO14001, GMP
Packaging: Boot covers are vacuum packed in pairs.
Specifications
- Colour:White
- 説明:Shoe covers, universal
- 高さ:901 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



