シューズカバー、SMS
Shoe covers, medium, White, 726 mm
Catalog # VWRU10858-530
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable sterile boot covers are manufactured from 60 g/m² spunbond meltblown spunbond SMS fabric and feature a 250 g/m² PVC sole.
- Bonded seams
- Elastic bands for a secure fit
- Slip resistant sole
- Sterility Assurance Level (SAL) of 10⁻⁶
: ISO 9001, ISO13485, ISO14001, GMP
: Boot covers are vacuum packed in pairs.
Specifications
- Colour:White
- 説明:Shoe covers, medium
- 高さ:726 mm
- Seq:01



