Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ガラスビーズ

VWR®, ガラスビーズ

Soda-lime glass, 1,0 - 1,3 mm
Catalog # 201-1251
Supplier:   VWR Collection
VWR®, ガラスビーズ
Catalog # 201-1251
Supplier:  VWR Collection
VWR®, ガラスビーズ
VWR®, ガラスビーズ

Soda-lime glass, 1,0 - 1,3 mm

Price
Inquire For Price
Log in for availability
1 * 500 g
Product Details & Documents

Soda-lime glass, solid.

  • Not suitable for heat applications
  • Available in sizes from 1 to 10 mm

Can be used for many different applications in the laboratory. In microbiology laboratories they are used for the production of single cell suspensions or for plating. In chemical laboratories they are used as filling material for distillation columns. They can also be used to clean round bottom vessels.

Documents

Specifications
  • 直径:
    1,0 - 1,3 mm
  • 説明:
    Soda-lime glass
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.