Order Entry
Japan
Orders LinkContactUsLinkComponent
バルブピペット、クラスA、シリアル入り

バルブピペット、クラスA、シリアル入り

0,5 ml, ±0,006 ml, Black
Catalog # VWRU10124-360
Supplier:   VWR Collection
バルブピペット、クラスA、シリアル入り
Catalog # VWRU10124-360
Supplier:  VWR Collection
バルブピペット、クラスA、シリアル入り
バルブピペット、クラスA、シリアル入り

0,5 ml, ±0,006 ml, Black

Price
$111.68
Log in for availability
1 * 3 items
Product Details & Documents

Made from Borosilicate 33 expansion glass, these pipettes are calibrated to deliver (TD) at 20 °C as per ASTM E969 standard.

  • Colour-coded for easy sorting
  • Individually serialised

All pipettes come with an individual certificate of compliance. A unique three-digit number, along with the batch number, is printed on the pipette for Quality Assurance purposes.

Specifications
  • Colour code:
    Black
  • 容量:
    0,5 ml
  • Seq:
    02
  • Tolerance:
    ±0,006 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.