Order Entry
Japan
Orders LinkContactUsLinkComponent
バルブピペット、クラスA、シリアル入り

バルブピペット、クラスA、シリアル入り

12,5 ml, ±0,03 ml, Orange
Catalog # VWRU10124-002
Supplier:   VWR Collection
バルブピペット、クラスA、シリアル入り
Catalog # VWRU10124-002
Supplier:  VWR Collection
バルブピペット、クラスA、シリアル入り
バルブピペット、クラスA、シリアル入り

12,5 ml, ±0,03 ml, Orange

Price
$194.78
Log in for availability
1 * 3 items
Product Details & Documents

Made from Borosilicate 33 expansion glass, these pipettes are calibrated to deliver (TD) at 20 °C as per ASTM E969 standard.

  • Colour-coded for easy sorting
  • Individually serialised

All pipettes come with an individual certificate of compliance. A unique three-digit number, along with the batch number, is printed on the pipette for Quality Assurance purposes.

Specifications
  • Colour code:
    Orange
  • 容量:
    12,5 ml
  • Seq:
    01
  • Tolerance:
    ±0,03 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.