Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 顕微鏡用共焦点ディッシュ

Glass bottom dish, Ø20 mm centre, TC-treated, 35 mm
  734-2904
   Low Manufacturing Impact
VWR®, 顕微鏡用共焦点ディッシュ
  734-2904
   Low Manufacturing Impact
VWR®, 顕微鏡用共焦点ディッシュ
VWR®, 顕微鏡用共焦点ディッシュ

Glass bottom dish, Ø20 mm centre, TC-treated, 35 mm

 
 
   
1 * 40 items
 

Confocal dishes are suitable for fluorescent, confocal and phase-contrast microscopy experiments. These dishes combine the convenience of standard 35 mm, PS cell culture dishes with the optical benefits of glass. Dishes are available with Ø 20 mm glass centre, with or without a tissue culture-treated surface.

  • Made from homogenous borosilicate glass with low bubble and inclusion content
  • Transparent, medical grade glue, achromatic
  • Dish surface is smooth and free from striations to maximise usable area for growth
  • Rim on upper side of the lid mates with the dish brim for easy and secure stacking
  • Vented lids for effective gas exchange
  • Suitable for all living cell examinations
  • Sterilised by electron beam irradiation and non-pyrogenic

Glass thickness: 0,16 to 0,19 mm.

 : ISO 13485:2003 and ISO 9001:2008 certified.

 
  • 直径:
    35 mm
  • 説明:
    Glass bottom dish, Ø20 mm centre, TC-treated
  • Cat. No.:
    734-2904
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact