Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, チューブ、シリコーン

18,00 mm, 3,00 mm, 24,00 mm
Catalog # 228-1459
Supplier:   VWR Collection
VWR®, チューブ、シリコーン
Catalog # 228-1459
Supplier:  VWR Collection
VWR®, チューブ、シリコーン
VWR®, チューブ、シリコーン

18,00 mm, 3,00 mm, 24,00 mm

Price
Inquire For Price
Log in for availability
1 * 10 m
Product Details & Documents

Silicone, translucent, peroxide cross-linked.

  • Good physical properties, pliant, elastic and flexible
  • Suitable for use with foodstuffs in accordance with FDA
  • Produced in compliance with GMP conditions, ISO 13485, certificate of conformity supplied with each roll

For laboratory and medical applications, pharmacies, biotechnology, fermentation and pharmaceutical production. Biologically neutral (USP Class VI). Compliant with Eur. Ph. (2nd ed.).

Temperature resistance: −50 to +200 °C (briefly up to 250 °C)

Hardness (Shore durometer A): 60 ±5

Density: 1,16

Specifications
  • チューブ外径:
    24,00 mm
  • チューブ内径:
    18,00 mm
  • 壁の厚さ:
    3,00 mm
  • Seq:
    68