Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, チューブ、シリコーン

15,00 mm, 3,00 mm, 21,00 mm
  228-1458
   Low Manufacturing Impact
VWR®, チューブ、シリコーン
  228-1458
   Low Manufacturing Impact
VWR®, チューブ、シリコーン
VWR®, チューブ、シリコーン

15,00 mm, 3,00 mm, 21,00 mm

 
 
   
1 * 10 m
 

Silicone, translucent, peroxide cross-linked.

  • Good physical properties, pliant, elastic and flexible
  • Suitable for use with foodstuffs in accordance with FDA
  • Produced in compliance with GMP conditions, ISO 13485, certificate of conformity supplied with each roll

For laboratory and medical applications, pharmacies, biotechnology, fermentation and pharmaceutical production. Biologically neutral (USP Class VI). Compliant with Eur. Ph. (2nd ed.).

Temperature resistance: −50 to +200 °C (briefly up to 250 °C)

Hardness (Shore durometer A): 60 ±5

Density: 1,16

 
  • チューブ外径:
    21,00 mm
  • チューブ内径:
    15,00 mm
  • 壁の厚さ:
    3,00 mm
  • Seq:
    66
  • Cat. No.:
    228-1458
  • Environmental certification:
    ISO 14001 (N° 2020/88219.3)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.