Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 漏斗、分析用

VWR®, 漏斗、分析用

84,6 mm, 52,0 mm, 7,1 mm, 45 mm
Catalog # VWRU414004-274
Supplier:   VWR Collection
VWR®, 漏斗、分析用
Catalog # VWRU414004-274
Supplier:  VWR Collection
VWR®, 漏斗、分析用
VWR®, 漏斗、分析用

84,6 mm, 52,0 mm, 7,1 mm, 45 mm

Price
$57.37
Log in for availability
1 * 12 items
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° for rapid filtration
  • Outer ribs prevent air from being trapped under the filter paper
  • Very good chemical and temperature resistance

Designed for use with standard filter paper. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    45 mm
  • 長さ:
    84,6 mm
  • Seq:
    04
  • Stem O-Ø:
    7,1 mm
  • Stem length:
    52,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.