クランプ、2本爪、VWR®製
Dual adjustment clamps, 0 - 75 mm, 229 mm
Catalog # VWRU89202-612
Supplier: VWR Collection
Jump to:
Product Details & Documents
Zinc, nickel plated. These clamps with single or dual adjustment securely holds laboratory glassware and apparatus. Ideal for holding beakers, flasks, and test tubes.
- Large grip adjustment range
- Two-prong construction
Extension arm attaches clamp head securely and offers easy positioning in the deepest fume hoods. Clamps are constructed with round extension arms that allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab frames without compromising the integrity of the experiment.
Delivery information: Supplied with non slip vinyl sleeves, and for temperatures above 100 °C (212 °F), fiberglass covers. An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Specifications
- Spanning width:0 - 75 mm
- 説明:Dual adjustment clamps
- 長さ:229 mm
- Seq:04



