カラムクランプ, Talon®
Column clamp, 91 - 114 mm
Catalog # VWRU21572-137
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel. These multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects. A large, flat thumbscrew/worm drive permits maximum tightening or removing in minimum time.
- Corrosion resistant
- Easily adjustable
- With 211 mm extension arm
注文情報: An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Specifications
- Spanning width:91 - 114 mm
- 説明:Column clamp
- Seq:03



