VWR®, インクジェットプリンタスライド
Inkjet printer coloured-frosted slides on 20 mm, Blue, Glass, 1,0 (-0,05/+0,1) mm, 76×25 mm
Catalog # 631-1178
Supplier: VWR Collection
Jump to:
Product Details & Documents
Microscopy slides are designed with colour-frosted ends for H&E stain on frozen sections in histopathology examination.
- Shelf life of 60 months
- Pre-cleaned, without mark, print or contamination risks
- Marking with conventional labelling system, pencil, marker pens and inkjet printers
Specially produced for all inkjet printers.
: 50 pieces per box. 50 boxes per case.
: Fragile items should be stored in dry and proper laboratory temperature conditions.
Documents
Specifications
- Colour:Blue
- 説明:Inkjet printer coloured-frosted slides on 20 mm
- 長さ×幅:76×25 mm
- Material:Glass
- 厚さ:1,0 (-0,05/+0,1) mm



