VWR®, インクジェットプリンタスライド
Inkjet printer coloured-frosted slides on 20 mm, White, Glass, 1,0 (-0,05/+0,1) mm, 76×25 mm
Catalog # 631-1177
Supplier: VWR Collection
Jump to:
Product Details & Documents
Microscopy slides are designed with colour-frosted ends for H&E stain on frozen sections in histopathology examination.
- Shelf life of 60 months
- Pre-cleaned, without mark, print or contamination risks
- Marking with conventional labelling system, pencil, marker pens and inkjet printers
Specially produced for all inkjet printers.
Packaging: 50 pieces per box. 50 boxes per case.
Caution: Fragile items should be stored in dry and proper laboratory temperature conditions.
Documents
Specifications
- Colour:White
- 説明:Inkjet printer coloured-frosted slides on 20 mm
- 長さ×幅:76×25 mm
- Material:Glass
- 厚さ:1,0 (-0,05/+0,1) mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



