VWR®, カラーフロスト顕微鏡スライド
Colour-frosted microscope slides, Pink, 1,0 (-0,05/+0,1) mm, 76×25 mm
Catalog # 631-1175
Supplier: VWR Collection
Jump to:
Product Details & Documents
Microscope slides recommended for haematoxylin and eosin (H&E) stain and hybridisation on frozen sections in histopathology examination.
- Smooth edges for operational safety
- Sticky surface for stronger adhesion than with poly-l-lysine
- Marking with conventional labelling system, pencils, marker pens and thermal transfer printers
Recommended for hematoxylin and eosin (H&E) stain, immunohistochemistry (IHC) and hybridisation on frozen sections in histopathology examination.
Packaging: 50 pieces per box. 50 boxes per case.
Caution: To be stored in dry and proper laboratory temperature conditions − shelf life of 60 months.
Specifications
- 幅×奥行き:76×25 mm
- Colour:Pink
- 説明:Colour-frosted microscope slides
- 厚さ:1,0 (-0,05/+0,1) mm



