VWR®, ミニブロックヒーター用ブロック
Mini block without thermometer well, Ø 11,5 mm, 2,0 ml tubes, 15, 30,5 mm, 71,1×46,9×33,0 mm
Catalog # 460-0341
Supplier: VWR Collection
Jump to:
Product Details & Documents
Documents
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- 穴の数:15
- 説明:Mini block without thermometer well
- Seq:03
- W×D×H:71,1×46,9×33,0 mm
- 深さ:30,5 mm
- Well size:Ø 11,5 mm
- For:2,0 ml tubes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



