VWR®, ミニブロックヒーター用ブロック
Mini block with thermometer well, not suitable for use with mini block heaters with heated lid, Ø 30,0 mm, 50 ml tubes, 2, 72,4 mm, 71,1×46,9×55,9 mm
Catalog # 460-0343
Supplier: VWR Collection
Jump to:
Product Details & Documents
Documents
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- 穴の数:2
- 説明:Mini block with thermometer well, not suitable for use with mini block heaters with heated lid
- Seq:08
- W×D×H:71,1×46,9×55,9 mm
- 深さ:72,4 mm
- Well size:Ø 30,0 mm
- For:50 ml tubes



