VWR®, ミニブロックヒーター用ブロック
Mini block with thermometer well, not suitable for use with mini block heaters with heated lid, Ø 17,1 mm, 15 ml tubes, 4, 72,4 mm, 71,1×46,9×55,9 mm
460-0342
- 穴の数:4
- 説明:Mini block with thermometer well, not suitable for use with mini block heaters with heated lid
- Seq:07
- W×D×H:71,1×46,9×55,9 mm
- 深さ:72,4 mm
- Well size:Ø 17,1 mm
- For:15 ml tubes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



