VWR®, ミニボルテックスミキサー
Product Details & Documents
Ergonomic mini vortex mixers with features to suit different applications, these compact units provide optimum comfort and minimal stress.
- Continuous or touch mode operation (except fixed speed unit which has touch mode only)
- Can be used at 4 to 40 °C (maximum 85% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
- Pulsing model has unique action which reduces heat generation and ensures efficient mixing and disruption
- Digital and pulsing units have timer, 1 s to 160 h
The analogue unit features low speed start up for gentle shaking or high speed vigorous mixing.
The fixed-speed unit starts mixing when the cup head is pressed down, it provides vigorous vortexing at full speed.
The digital model is ideal for applications that need reproducible results as the microprocessor control maintains the set speed. The timer displays elapsed time or can be programmed to a user-defined time limit and will switch off when elapsed time reaches zero.
The pulsing model provides powerful pulsing, ensuring complete cell disruption within minutes for glass bead procedures.
納品情報: Supplied with 1830 mm power cord with EU and UK plug or CH adapter, cup head, 7,6 cm head and 7,6 cm rubber head cover, the pulsing vortex mixer is also supplied with a 1,5 to 2 ml microtube holder with built-in cup head.
注意: Maximum speed will vary depending on which accessory is used.
* Can only be used with insert retainer 444-7048
** Can only be used with tube holder 444-0217
Documents
Specifications
- 説明:Fixed speed mini vortex mixer with EU/UK plug (and CH adapter)
- Seq:001
- Shaking motion:Orbital
- Cat. No.:444-0994
- Orbit:4,9 mm
- Speed range:2500 min⁻¹
- Model:Fixed speed
- W×D×H:112×178×135 mm
- Motor input:150 W
- Environmentally Preferable:Waste Reducing
- Weight:4,1 kg
Accessories
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
- 444-7048Insert retainer that holds the accessories (tubes, microplates, microtubes, etc) and the vessel harnessesLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
- 444-7051Foam insert for 9 − 13 mm Ø tubes (e.g. 5 ml culture tubes)*Log in for availability1 * 2 items
Product Information
- Catalog #説明AvailabilityPrice
- 444-0214Holder for 12×1,5/2,0 microcentrifuge tubes (included with pulsating vortex mixer 444-0206)Log in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- VWRU58816-132Insert retainer that holds the accessories (tubes, microplates, microtubes, etc) and the vessel harnessesLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
- 444-0219Foam insert microplate holder for 96-well plate or a deep well block, included in 444-0210*Log in for availability1 * 2 items
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
- 444-7052Foam insert for 14 − 19 mm Ø tubes (e.g. 15 ml centrifuge tubes)*Log in for availability1 * 2 items
Product Information
- Catalog #説明AvailabilityPrice
- 444-7053Foam insert for 20 − 25 mm Ø tubes (e.g. 50 ml centrifuge tubes)*Log in for availability1 * 2 items
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
- 444-0215Tube holder for 0,5 ml microtubes for continuous operation, holds 24 tubes**Log in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 444-0216Tube holder for 1,5/2,0 ml microtubes for continuous operation, holds 18 tubes**Log in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 444-7049Set of inserts to be used with insert retainer (444-7048) consists of:
1× foam insert without holes (444-0211); 1× foam insert to hold 9 - 13 mm tubes (444-7051); 1× foam insert to hold 14 - 19 mm tubes (444-7052); 1× foam insert to hold 20 - 29 mm tubes (444-7053)Log in for availability1 * 1 SET
Product Information
- Catalog #説明AvailabilityPrice
- 444-0217Single tube holder for 15 and 50 ml tubes, hands-free shaking, accommodates tube up to 15 cm long or adapter (444-0215 or 444-0216) for microtubesLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 444-0218Foam insert for 48×0,25 - 2,0 ml microcentrifuge tubes, included in 444-0209*Log in for availability1 * 2 items



